1-3/8 in. Metal Escutcheon in Vibrant® Stainless
Tone™ 1-3/8 in. Metal Escutcheon in Vibrant® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with three-hole kitchen sinks
- Coordinates with the other products in the Tone kitchen faucet collection
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tone™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- FM Approved:
- No
- Fits Pipe Size:
- 1-3/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5/16
- IAPMO Listed:
- No
- Length:
- 2-15/16
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 885612890832
- Width:
- 10-7/16