This product requires certification to purchase.

5 in. Drawer Pull in Vibrant Brushed Moderne Brass

KOHLER

Tone™ 5 in. Drawer Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K24439-2MB
  • Item #9274339
  • Manufacturer Part #24439-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tone™ 5 in. Drawer Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K24439-2MB
  • Item #9274339
  • Manufacturer Part #24439-2MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 in. (127 mm) cabinet pull
  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • KOHLER Faucet Lifetime Limited Warranty
  • Available in a variety of KOHLER finishes
  • Requires Certification

Documents


Specifications

Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1-5/16 in
Hardware Type:
Mounting Hardware
Height:
5/8 in
Length:
5-5/8 in
Material:
Zinc
Style:
Transitional
Type:
K24439-2MB
UPC:
885612916501
Width:
5 in