This product requires certification to purchase.

60W 1-Light 7in. Wall Sconce in Brushed Moderne Brass

KOHLER

Tone™ 60W 1-Light 7in. Wall Sconce in Brushed Moderne Brass

  • Fast #
  • Part #K31768-SC01-2GL
  • Item #9840103
  • Manufacturer Part #31768-SC01-2GL
4.2 out of 5 Customer Rating
Brand image
KOHLER

Tone™ 60W 1-Light 7in. Wall Sconce in Brushed Moderne Brass

  • Fast #
  • Part #K31768-SC01-2GL
  • Item #9840103
  • Manufacturer Part #31768-SC01-2GL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Domed glass shades extend from intersecting rods and flared metal bases in contemporary designs fit for any room
  • Coordinates with faucets in the Tone™ collection
  • Requires bulb with candelabra (E-12) base, type G bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Premium metal and glass construction
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
  • Requires Certification
Dimensions & Measurements
Depth
10-3/4 in
Height
6-11/16 in
Width
9-1/16 in
Characteristics & Features
Collection
Tone™
Color Finish Category
Brass Tones
Color Finish Name
Brushed Moderne Brass
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum, Glass, Steel
Number of Lights
1
Wall Sconce Type
Barn
Electrical & Operational Information
AMP
0.5
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 250.0
Type
K31768-SC01-2GL
UL Listed
UL 1598
UPC
885612937919