This product requires certification to purchase.

7-7/16 in. Tub Spout with Flange in Vibrant Brushed Moderne Brass

KOHLER

Tone™ 7-7/16 in. Tub Spout with Flange in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27423-2MB
  • Item #9273788
  • Manufacturer Part #27423-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ 7-7/16 in. Tub Spout with Flange in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27423-2MB
  • Item #9273788
  • Manufacturer Part #27423-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Non-diverter spout with slip-fit connection
  • 7-7/16 in. (189 mm) nondiverter spout
  • 1-1/4 in. (31.8 mm) max hole diameter
  • Coordinates with other products in the Tone collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Height:
2-11/16
Length:
7-7/16
Material:
Plastic
Spout Reach:
7-7/16
Type:
K27423-2MB
UPC:
885612916747
Width:
2-11/16