Cabinet Knob in Blacks
Tone™ Cabinet Knob in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4862-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
- With clean lines and a soft teardrop base, the Tone bathroom faucet and accessory collection features a fresh take on midcentury modern style
- This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty
Specifications
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-5/16 in
- Length:
- 1-5/16 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Modern
- UPC:
- 885612916402
- Width:
- 1-5/16 in