Cabinet Knob in Vibrant Brushed Moderne Brass
Tone™ Cabinet Knob in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Coordinates with tone faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- KOHLER faucet lifetime limited warranty
- Available in a variety of KOHLER finishes
- Made of zinc
- Includes installation hardware
Specifications
- Collection:
- Tone™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-1/16
- Diameter - Base:
- 9/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1-5/16
- Length:
- 1-5/16
- Material:
- Metal, Zinc
- Shape:
- Round
- Style:
- Modern
- UPC:
- 885612916426
- Width:
- 1-5/16