This product requires certification to purchase.

Diverter Tub Spout in Vibrant Brushed Moderne Brass

KOHLER

Tone™ Diverter Tub Spout in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27422-2MB
  • Item #9273871
  • Manufacturer Part #27422-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Diverter Tub Spout in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27422-2MB
  • Item #9273871
  • Manufacturer Part #27422-2MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Diverter spout with slip-fit connection
  • 6-9/16 in (167 mm) spout reach
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Tone collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
6-9/16 in
Faucet Part Type:
Spout
Height:
2-11/16 in
Length:
6-9/16 in
Material:
Metal
Spout Reach:
6-9/16 in
Type:
K27422-2MB
UPC:
885612916686
Width:
2-11/16 in