Diverter Tub Spout in Vibrant® Brushed Nickel
Tone™ Diverter Tub Spout in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Diverter spout with slip-fit connection
- 6-9/16 in (167 mm) spout reach
- 1-1/4 in (31.8 mm) max hole diameter
- Coordinates with other products in the Tone collection
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Wall-mount
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tone™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 6-9/16 in
- Spout Reach:
- 6-9/16 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 885612916716
- Width:
- 2-11/16 in