This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Tone™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS27420-4G-CP
  • Item #9752251
  • Manufacturer Part #TS27420-4G-CP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Tone™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS27420-4G-CP
  • Item #9752251
  • Manufacturer Part #TS27420-4G-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations.
  • Antiscald protection.
  • A single handle controls both on/off activation and temperature setting.
  • Includes faceplate with ADA-compliant metal level handle.
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • Includes shower arm and flange.
  • Coordinates with other products in the Tone collection.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-5/16
Escutcheon Width:
6-5/16
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/4
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612936042
Valve Trim Type:
Pressure Balancing
Width:
6-5/16