Rectangular Open Towel Ring in Matte Black with Moderne Brass
Tone™ Rectangular Open Towel Ring in Matte Black with Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-9/16
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Moderne Brass
- Depth:
- 4
- Hardware Included:
- Yes
- Height:
- 7
- Installation Type:
- Wall Mount
- Length:
- 8-15/16
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-9/16
- Ring Type:
- Open
- Shape:
- Rectangular
- UPC:
- 885612916327
- Width:
- 8-9/10