This product requires certification to purchase.

Rectangular Open Towel Ring in Vibrant® Brushed Moderne Brass

KOHLER

Tone™ Rectangular Open Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27428-2MB
  • Item #9274274
  • Manufacturer Part #27428-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Rectangular Open Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27428-2MB
  • Item #9274274
  • Manufacturer Part #27428-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • KOHLER Faucet Lifetime Limited Warranty
  • Available in a variety of KOHLER finishes
  • Made of Zinc
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-9/16 in
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
4 in
Hardware Included:
Yes
Height:
7 in
Installation Type:
Wall Mount
Length:
8-15/16 in
Material:
Zinc
Mount Type:
Wall
Projection:
3-9/16 in
Ring Type:
Open
Shape:
Rectangular
UPC:
885612916303
Width:
3-9/16 in