This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome with Matte Black (Trim Only)

KOHLER

Tone™ Rite-Temp® One Handle Single Function Shower Faucet in Polished Chrome with Matte Black (Trim Only)

  • Fast #
  • Part #KTS27420-4-CBL
  • Item #9752585
  • Manufacturer Part #TS27420-4-CBL
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Rite-Temp® One Handle Single Function Shower Faucet in Polished Chrome with Matte Black (Trim Only)

  • Fast #
  • Part #KTS27420-4-CBL
  • Item #9752585
  • Manufacturer Part #TS27420-4-CBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 110
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Tone collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tone™ Rite-Temp®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Matte Black
Escutcheon Height:
6-5/16 in
Escutcheon Width:
6-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
4-11/16 in
Length:
7-11/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612917270
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No