This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Nickel

KOHLER

Tone™ Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #K33624-9-BN
  • Item #11752105
  • Manufacturer Part #33624-9-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #K33624-9-BN
  • Item #11752105
  • Manufacturer Part #33624-9-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

Bathroom Faucet Type:
Sensor
Battery Size:
AA
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tone™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Height:
8-3/20 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Height:
8-3/20 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-15/16 in
Spout Reach:
5-1/2 in
Trim Only:
Yes
UPC:
195711196781
WaterSense Labeled:
Yes