This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Tone™ Sensor Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K33624-9-2MB
  • Item #11752103
  • Manufacturer Part #33624-9-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Sensor Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K33624-9-2MB
  • Item #11752103
  • Manufacturer Part #33624-9-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Kohler's 5 year limited warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Tone line
  • Single hole mounting type
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Faucet includes ceramic disc valve
  • Drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • All hardware required for installation is included
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

Bathroom Faucet Type:
Sensor
Battery Size:
AA
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Height:
8-3/20 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Height:
8-3/20 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-15/16 in
Spout Reach:
5-1/2 in
Trim Only:
Yes
UPC:
195711196804
WaterSense Labeled:
Yes