This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Tone™ Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT23955-4-2MB
  • Item #9274080
  • Manufacturer Part #T23955-4-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT23955-4-2MB
  • Item #9274080
  • Manufacturer Part #T23955-4-2MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Tone collection
  • Requires K-728-K two- or three-way transfer valve, Or K-737-K two- Or three-way diverter valve (sold separately)
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Wall-mount
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
4-3/4 in
Escutcheon Width:
4-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
Length:
4-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
885612917430
Valve Trim Type:
Transfer & Diverter
Width:
4-3/4 in