Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome/Matte Black (Trim Only)
Tone™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome/Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 11-7/16 in (290 mm) spout reach
- 7.5 gpm (28.4 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Tone collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Matte Black
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.5 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 37-93/100 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-7/16 in
- UPC:
- 885612919298
- WaterSense Labeled:
- Yes