This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Tone™ Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23766-2MB
  • Item #9274259
  • Manufacturer Part #23766-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23766-2MB
  • Item #9274259
  • Manufacturer Part #23766-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response® technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response® is ready to use
  • AC-powered operation-no batteries to replace
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
  • Sweep® spray is a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button Use Boost with stream for faster filling or with Sweep® spray for more powerful cleaning
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion® technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
17-3/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-9/16 in
Spout Reach
7-13/16 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Tone™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
885612889119