This product requires certification to purchase.

Single Handle Roman Tub Faucet with Hand Shower in Matte Black

KOHLER

Tone™ Single Handle Roman Tub Faucet with Hand Shower in Matte Black

  • Fast #
  • Part #K26441-4-BL
  • Item #9752151
  • Manufacturer Part #26441-4-BL
3.7 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Single Handle Roman Tub Faucet with Hand Shower in Matte Black

  • Fast #
  • Part #K26441-4-BL
  • Item #9752151
  • Manufacturer Part #26441-4-BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 8-9/16 in (217 mm) spout reach with slip-fit connection and diverter knob
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi(3.1 bar)
  • Flexible supply lines for simplified installation
  • Coordinates with other products in the Tone collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tone™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
11-1/2 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
8.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
9-3/50 in
Installation Type:
Deck Mount
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
5-3/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
8-9/16 in
Tub Spout Type:
Diverter
UPC:
885612920270
WaterSense Labeled:
Yes