Single Handle Single Function Bathtub & Shower Faucet in Matte Black with Moderne Brass (Trim Only)
Tone™ Single Handle Single Function Bathtub & Shower Faucet in Matte Black with Moderne Brass (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Antiscald protection
- Includes faceplate with ADA-compliant metal lever handle
- Includes 6-9/16 in (167 mm) diverter bath spout with slip-fit connection
- Includes single-function 2.5 gpm (9.5 lpm) showerhead
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Includes shower arm with flange
- Coordinates with other products in the Tone collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Moderne Brass
- Escutcheon Height:
- 6-5/16
- Escutcheon Width:
- 6-5/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7-3/4
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-9/16
- Tub Spout Type:
- Diverter
- UPC:
- 885612917317
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-5/16