This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

KOHLER

Tone™ Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K26438-4-CP
  • Item #9751964
  • Manufacturer Part #26438-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K26438-4-CP
  • Item #9751964
  • Manufacturer Part #26438-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting.
  • 7-11/16 in (195 mm) spout reach.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar).
  • Coordinates with other products in the Tone collection.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
3-43/100 in
Flow Rate
1.2 gpm
Handle Length (in)
6-11/16 in
Height
1-1/16 in
Spout Height
1-1/16 in
Spout Reach
8-3/16 in
Width
6-11/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Cartridge Type
Ceramic Disc
Collection
Tone™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
885612914576