Single Handle Wall Mount Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Tone™ Single Handle Wall Mount Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 7-11/16 in. (195 mm) spout reach
- 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Coordinates with other products in the Tone collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- KOHLER Faucet Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tone™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 3-43/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-9/16
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spout Reach:
- 7-11/16
- Spout Type:
- Fixed
- UPC:
- 885612914606
- WaterSense Labeled:
- Yes
- Width:
- 6-5/8