This product requires certification to purchase.

Tone 5 Drawer Pull

KOHLER

Tone™ Tone 5 Drawer Pull

  • Fast #
  • Part #K24439-CP
  • Item #9752705
  • Manufacturer Part #24439-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Tone 5 Drawer Pull

  • Fast #
  • Part #K24439-CP
  • Item #9752705
  • Manufacturer Part #24439-CP
5 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 in (127 mm) cabinet pull
  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Available in a variety of KOHLER finishes
  • Requires Certification
Dimensions & Measurements
Center to Center
5 in
Depth
1-5/16 in
Diameter - Base
5/8 in
Height
5/8 in
Length
5-5/8 in
Width
5 in
Characteristics & Features
Collection
Tone™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
885612916471