TONE DECK MOUNT BATH FAUCET W. DIVERTER
Tone™ TONE DECK MOUNT BATH FAUCET W. DIVERTER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 8-9/16 in (217 mm) spout reach with slip-fit connection and diverter knob
- Coordinates with other products in the Tone collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Matte Black
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- Height:
- 7-31/100 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 885612920201
- WaterSense Labeled:
- No