This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black with Moderne Brass

KOHLER

Tone™ Two Handle Centerset Bathroom Sink Faucet in Matte Black with Moderne Brass

  • Fast #
  • Part #K27414-4-BMB
  • Item #9829077
  • Manufacturer Part #27414-4-BMB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Two Handle Centerset Bathroom Sink Faucet in Matte Black with Moderne Brass

  • Fast #
  • Part #K27414-4-BMB
  • Item #9829077
  • Manufacturer Part #27414-4-BMB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • 5-15/16" (151 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece
  • Coordinates with other products in the Tone collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Tone™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Moderne Brass
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4 in
Spout Reach:
5-15/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612918277
WaterSense Labeled:
Yes