Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)
Tone™ Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 8-9/16 in (217 mm) spout reach
- Coordinates with other products in the Tone collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tone™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Height:
- 7-1/2
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/8
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-9/16
- UPC:
- 885612920126
- WaterSense Labeled:
- No