This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Tone™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT26439-4-CP
  • Item #9752059
  • Manufacturer Part #T26439-4-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #KT26439-4-CP
  • Item #9752059
  • Manufacturer Part #T26439-4-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 7-11/16 in (195 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Riff collection
  • Wall-mount
  • This product can help a building earn Water Efficiency points in LEED® green building rating system
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
2-16/25 in
Flow Rate
1.2 gpm
Height
2-16/25 in
Spout Reach
7-11/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Collection
Tone™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
885612914637