This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome with Matte Black

KOHLER

Tone™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome with Matte Black

  • Fast #
  • Part #KT26439-4-CBL
  • Item #9751910
  • Manufacturer Part #T26439-4-CBL
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome with Matte Black

  • Fast #
  • Part #KT26439-4-CBL
  • Item #9751910
  • Manufacturer Part #T26439-4-CBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water.
  • 7-11/16 in (195 mm) spout reach.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar).
  • Coordinates with other products in the Tone collection.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Height:
2-16/25 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
2-16/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Reach:
7-11/16 in
Spout Type:
Fixed
UPC:
885612914675
WaterSense Labeled:
Yes