Wall Toilet Tissue Holder in Matte Black with Moderne Brass
Tone™ Wall Toilet Tissue Holder in Matte Black with Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation hardware and template included
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Moderne Brass
- Depth:
- 3-11/16 in
- Hardware Included:
- Yes
- Height:
- 2-9/16 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-11/16 in
- Width:
- 6-1/2 in