Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Tone™ Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation hardware and template included
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-9/16
- Collection:
- Tone™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-11/16
- Hardware Included:
- Yes
- Height:
- 2-9/16
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-11/16
- UPC:
- 885612916358
- Width:
- 6-1/2