This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

KOHLER

Toobi® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT8979-4-BN
  • Item #4161536
  • Manufacturer Part #T8979-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Toobi® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT8979-4-BN
  • Item #4161536
  • Manufacturer Part #T8979-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intended for use with rite-temp or valves
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Toobi® faucets and accessories
  • Flow rate: 20 gpm
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Toobi®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-7/16 in
Showerhead Flow Rate:
0.5 gpm
Trim Only:
Yes
UPC:
650531992758
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No