This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

KOHLER

Toobi® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT8984-4-BN
  • Item #4161712
  • Manufacturer Part #T8984-4-BN
4.9 out of 5 Customer Rating
Brand image
KOHLER

Toobi® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT8984-4-BN
  • Item #4161712
  • Manufacturer Part #T8984-4-BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim only: Requires valve to complete installation
  • Material: Brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Tobi® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Toobi®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
4-1/2 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
0.5 gpm
Trim Only:
Yes
UL Listed:
No
UPC:
650531992833
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in