Wall Mount Toilet Tissue Holder in Polished Chrome
Toobi® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Toobi® faucets and accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-11/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-9/16
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4-1/2
- UPC:
- 885612048103