Touchless Flush Kit in White
Touchless™ Touchless Flush Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Retrofits a standard toilet to touchless flush
- Flush is activated by a no-touch sensor mounted inside the tank
- Works with most canister and flapper toilets
- Not compatible with dual-flush, top mount flush, pressure-assist, or ballcock valve toilets.
- Simple installation taking most people less than 20 minutes
- Trip lever hole cover included
- Optional hand indicator decal included (indicates where the touchless module is located inside of tank)
- When batteries are low, the unit will beep five times at half-second intervals when activated to indicate it's time to replace them
Specifications
- Battery Size:
- AA
- Collection:
- Touchless™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/8 in
- Length:
- 3-15/16 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC
- Power Source:
- Battery
- Product Type:
- Flush Kit
- UPC:
- 885612288974
- WaterSense Labeled:
- No