3-Hole Kitchen Escutcheon in Polished Chrome
Tournant™ 3-Hole Kitchen Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Covers extra faucet holes in three hole kitchen sinks
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with the Artifacts® kitchen faucet collection
- Coordinates with the Kohler® K-77515 Tournant® kitchen faucet
Documents
Specifications
- Brand Model Compatibility:
- Tournant™ K-77515 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Tournant™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 10-5/16
- Material:
- Zinc
- NSF Certified:
- No
- UPC:
- 885612348197
- Width:
- 2-11/16