This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

KOHLER

Tournant® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K77515-BV
  • Item #9957600
  • Manufacturer Part #77515-BV
3.3 out of 5 Customer Rating
Brand image
KOHLER

Tournant® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K77515-BV
  • Item #9957600
  • Manufacturer Part #77515-BV
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 33
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Unique three-function spray head allows you to tackle tasks such as cleaning, rinsing and filling with Sweep Spray, Berry Soft spray, and aerated stream
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Berry Soft is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
  • DockNetik magnetic docking system securely locks spray head into place when not in use
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
24-9/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-11/16 in
Spout Height
9-1/2 in
Spout Reach
10 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Tournant®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI/CAN 61, ANSI/CAN 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UPC
195711026972