Single Handle Pull Down Kitchen Faucet in Vibrant® Titanium
Tournant® Single Handle Pull Down Kitchen Faucet in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 33-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique three-function spray head allows you to tackle tasks such as cleaning, rinsing and filling with sweep spray, berry soft spray, and aerated stream
- Sweep spray creates a wide, forceful blade of water for superior cleaning
- Berry soft is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
- DockNetik magnetic docking system securely locks spray head into place when not in use
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
- High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
- Single lever handle is simple to use and makes adjusting water temperature easy
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tournant®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 24-9/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-11/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UPC:
- 195711026996