KOHLER
Traditional 12 in. Grab Bar in Polished Stainless
Part #K10540-S | Item #3408704 | Manufacturer Part #10540-S
How to get it:
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- The oil-rubbed bronze finish on this product does not include copper highlights as shown
- Available with traditional or transitional styling
- Available with traditional or transitional styling
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B651
Collection: Traditional
Color Finish: Polished Stainless
Color Finish Category: Stainless Steel
Diameter: 1-1/4 in
Height: 2-13/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 12 in
Material: Metal
Mount Type: Wall
Width: 2-3/4 in