Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Traditional® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single lever handle provides on/off activation and temperature setting with a single operation
- Includes diverter button
- Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Coordinates with other products in the Finial® Traditional collection
- Single lever handle allows for both on/off activation and temperature setting
- Wall-mount installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 885612179784
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in