Traditional 36 in. Grab Bar in Polished Stainless

Part #K10544-S  |  Item #3408766  |  Manufacturer Part #10544-S

$111.38 EACH

Color/Finish: Polished Stainless

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Available with traditional or transitional styling
  • Available with traditional or transitional styling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 36 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in