This product requires certification to purchase.

36 in. Grab Bar in Vibrant® Brushed Moderne Brass

KOHLER

Traditional 36 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K10544-2MB
  • Item #10010696
  • Manufacturer Part #10544-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Traditional 36 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K10544-2MB
  • Item #10010696
  • Manufacturer Part #10544-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Installation hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
2-13/16
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-3/4
Diameter:
1-1/4
Hardware Included:
Yes
Height:
2-81/100
Installation Type:
Wall Mount
Length:
36
Material:
Metal
Mount Type:
Wall
Projection:
2-3/4
UPC:
195711030269
Width:
36