Traditional 42 in. Grab Bar in Oil Rubbed Bronze

Part #K10545-2BZ  |  Item #4377773  |  Manufacturer Part #10545-2BZ

$176.29 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 1-1/4 in

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 42 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in