This product requires certification to purchase.

Traditional Disposal Air Switch in Matte Black

KOHLER

Traditional Disposal Air Switch in Matte Black

  • Fast #
  • Part #K35725-BL
  • Item #10170606
  • Manufacturer Part #35725-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Traditional Disposal Air Switch in Matte Black

  • Fast #
  • Part #K35725-BL
  • Item #10170606
  • Manufacturer Part #35725-BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with traditional-style faucets
  • Includes button and 6' (1829 mm) air line
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • Deck-mount
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/8
Height:
5/16
Material:
Brass, Plastic
Product Type:
Air Switch
Type:
K35725-BL
UPC:
195711060488