This product requires certification to purchase.

Traditional Disposal Air Switch in Oil Rubbed Bronze

KOHLER

Traditional Disposal Air Switch in Oil Rubbed Bronze

  • Fast #
  • Part #K35725-2BZ
  • Item #10170603
  • Manufacturer Part #35725-2BZ
3.3 out of 5 Customer Rating
Brand image
KOHLER

Traditional Disposal Air Switch in Oil Rubbed Bronze

  • Fast #
  • Part #K35725-2BZ
  • Item #10170603
  • Manufacturer Part #35725-2BZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with traditional-style faucets
  • Includes button and 6' (1829 mm) air line
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • Deck-mount
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-1/8
Height:
5/16
Material:
Brass, Plastic
Product Type:
Air Switch
Type:
K35725-2BZ
UPC:
195711060501