Transitional Soap or Lotion Dispenser in Polished Chrome
Transitional Soap or Lotion Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Holds up to 16 ounces of soap or lotion; refillable from top
- Greater thread length is suitable for use with thicker countertops
- Coordinates with transitional-style faucets
- Premium material construction for durability and reliability
- Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
- KOHLER finishes resist corrosion and tarnishing
- Deck-mount / undercounter
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-13/16 in
- Installation Type:
- Deck Mount, Undercounter
- Length:
- 3-1/16 in
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-13/16 in
- Spout Reach:
- 3-1/16 in
- Type:
- K26099-CP
- UPC:
- 195711060174
- Weight:
- 1.274 lb