Elongated Closed Front Toilet Seat in White
This product has been replaced by
Manufacturer Part #4732-RL-0
Transitions® Quiet-Close™ Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated child-size seat offers safe, easy use for children
- Quiet-Close™ elongated seat allows seat to close quietly
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Transitions® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8
- IAPMO Listed:
- No
- Length:
- 14-3/16
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- K4732-0
- UPC:
- 650531434180
- Width:
- 18-5/8