1.28 gpf Elongated Two Piece Toilet in White
Tresham® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in White
Part #K4899-0
KOHLER Elongated Toilet Bowl in White
Part #K4799-0
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Coordinates with other products in the Tresham collection
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
- AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
- Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
- Light-touch canister flush requires a lower actuation force than a flapper
- Three-bolt quick-connect installation
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Tresham®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- IAPMO Listed:
- Yes
- Length:
- 30-1/4
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-13/100
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612027009
- WaterSense Labeled:
- Yes
- Width:
- 16-5/8