23-1/2 x 32 in. Wood Framed Rectangle Mirror in Woodland

You last purchased this on
 
KOHLER

Tresham® 23-1/2 x 32 in. Wood Framed Rectangle Mirror in Woodland

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 23-1/2 x 32 in. Wood Framed Rectangle Mirror in Woodland

  • Fast #
  • Part #K99650-F69
  • Item #7263100
  • Manufacturer Part #99650-F69
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Woodland Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wood frame with durable moisture and scratch resistant finish
  • Includes hardware for wall-mount installation
  • Coordinates with Tresham® vanities
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Tresham®
Color Finish Category:
Browns
Color Finish Name:
Woodland
Depth:
1 in
Height:
32 in
Installation Type:
Wall Mount
Material:
Wood
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
UL Listed:
No
WaterSense Labeled:
No
Width:
23-1/2 in