This product requires certification to purchase.

24 x 19-1/2 in. Rectangular Pedestal Sink with Base in White

KOHLER

Tresham® 24 x 19-1/2 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #K2844-8-0
  • Item #4158605
  • Manufacturer Part #2844-8-0
5 out of 5 Customer Rating
Brand image
KOHLER

Tresham® 24 x 19-1/2 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #K2844-8-0
  • Item #4158605
  • Manufacturer Part #2844-8-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8 in (203 mm) center set faucet holes
  • Square basin
  • Overflow drain
  • Combination consists of the K-2757-8 basin and the K-2767 pedestal
  • Coordinates with other products in the Tresham collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-5/8 in
IAPMO Listed:
No
Length:
24 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
PipeTubing Size:
3/8 in
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in x 12-1/2 in
Sink Depth:
7-5/16 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
19-1/2 in