24 x 19 in. Rectangular Pedestal Sink and Base in White
Tresham® 24 x 19 in. Rectangular Pedestal Sink and Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Single faucet hole
- Square basin
- Overflow drain
- Combination consists of the K-2757-1 basin and the K-2767 pedestal
- Coordinates with other products in the Tresham collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 34-5/8
- IAPMO Listed:
- No
- Length:
- 24
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/4 in x 12-1/2 in
- Sink Depth:
- 7-5/16
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 19-1/2