25X19 3H 8CC VC C/TOP LAV *TRESHA
Tresham® 25X19 3H 8CC VC C/TOP LAV *TRESHA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 in (203 mm) widespread faucet holes
- Rectangular basin
- Overflow drain
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Tresham®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 19-1/16 in
- Faucet Center Size:
- 8 in
- Height:
- 7-7/8 in
- Length:
- 19-1/16 in
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Material:
- Vitreous China
- UPC:
- 885612029881
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-3/50 in